Label Cartridge, Yellow, Labels/Roll: 100 (Discontinued)
- Mfr # M71EP-168-593-YL
- Zoro # G1214306
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M71EP-168-593-YL
Zoro #
G1214306
UPC #
662820928010
Country of Origin
United States
Dimensions
Width
1-29/32"
Length
1-13/64"
Height
1-29/32"
Label Width
1 1/4 in
Label Size (HxW) - Electrical Panel Labels
1 15/16 in x 1 1/4 in
Label Thickness
0.0256 in
Label Height
1 15/16 in
Description
Precut Label Roll in Box, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCT1, Compatible Mfr Part Number M71-R6000, Label Color Yellow, Label Finish Gloss, Label Height 1 15/16 in, Label Material Polyester, Label Width 1 1/4 in, Labels per Roll 100, Printer Series Compatibility BMP71, Adhesive Properties Permanent Adhesive, Material Series B-593, Recommended Ribbon M71-R6000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.