Label Cartridge, Yellow, Labels/Roll: 100

  • Mfr # M71EP-169-593-YL

  • Zoro # G3059646


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Application
General and Industrial ID, Panel ID, Raised Panel Labels
Printer Series Compatibility
BMP71
Label Material
Adhesive Taped Polyester B593
Label Media Format
Precut Roll in Box
Adhesive
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M71EP-169-593-YL
Zoro #
G3059646
UPC #
662820928065
Country of Origin
United States

Dimensions

Width
1-51/64"
Height
1-51/64"
Length
1-51/64"
Label Height
1 13/16 in
Label Thickness
0.0256 in
Label Width
1 13/16 in

Details

Item
Label Cartridge
Application
General and Industrial ID, Panel ID, Raised Panel Labels
Label Color
Yellow
Printer Series Compatibility
BMP71
Label Material
Adhesive Taped Polyester B593
Label Media Format
Precut Roll in Box
Adhesive
Yes
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Outdoor
Labels per Roll
100
Tape Material
Polyester
Background Color
Yellow
Temp. Range
-4 Degrees to 212 Degrees F
Color
Yellow
For Use With
BMP(R)71 Label Printer
Standards
ASTM D 1000, ASTM D 2979, UL Recognized
Material
Polyester
Legend
No Legend
Tape Format
Die Cut - Tag
Label Type
Raised Panel Label
Adhesive Material
Acrylic
Recommended Ribbon
M71-R6000
Maximum Service Temperature
212 Degrees F
Labels per Row
1
For Print Method
Thermal-Transfer
Material Series
B-593
Minimum Service Temperature
-4 Degrees F
Inkjet Printable
No
Label Shape
Square with Keyed Circular Hole
Secondary Label Included
No
Compatible Mfr Part Number
M71-R6000

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 5UCT1, Compatible Mfr Part Number M71-R6000, Label Color Yellow, Label Finish Gloss, Label Height 1 13/16 in, Label Material Polyester, Label Width 1 13/16 in, Labels per Roll 100, Printer Series Compatibility BMP71, Adhesive Properties Permanent Adhesive, Material Series B-593, Recommended Ribbon M71-R6000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.