Zoro Homepage

Label Dispenser, Roll Diameters Up to 12 in.

  • Mfr # DSP-5

  • Zoro # G415723294


product price: $756.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSP-5
Zoro #
G415723294
UPC #
662820208945
Country of Origin
United States

Description

This label dispensing machine separates pre-sized labels from backing for quick and easy application. Compatible with pre-sized or butt-cut labels labels sold separately. Features an adjustable photo sensor for pinpoint accuracy and a handled lock rod that makes scrap removal easy. Fits liner width 0.25 to 4.50 in., label length 0.125 in. to 7 in., and roll diameters up to 12 in.;feed speed is 1.3 in. per second. Photosensor can be adjusted in any direction to accommodate virtually any label;no tools required for adjustment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.