Label
- Mfr # DT-25-813-1
- Zoro # G124798224
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Minimum Service Temperature
-40 Degrees F
Sheet Size
6 in x 4 in
Label Width
4 in
Number of Labels Included
1,000
Printer Series Compatibility
BBP81, i5100, i6100, i7100, i7500, IP Series, PR Plus, THT 3 in Core Printers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DT-25-813-1
- Zoro #
- G124798224
- UPC #
- 754473909185
- Country of Origin
- Mexico
Dimensions
- Sheet Size
- 6 in x 4 in
- Label Width
- 4 in
- Label Thickness
- 0.004 in
- Sheet Width
- 4 in
- Sheet Length
- 6 in
- Label Height
- 6 in
Details
- Item
- Label Stock Sheets
- Minimum Service Temperature
- -40 Degrees F
- Number of Labels Included
- 1,000
- Printer Series Compatibility
- BBP81, i5100, i6100, i7100, i7500, IP Series, PR Plus, THT 3 in Core Printers
- Standards
- RoHS
- Maximum Service Temperature
- 140 Degrees F
- Label Color
- White
- Label Material
- Thermal Paper
- Adhesive
- Adhesive
- Adhesive Material
- Acrylic
Description
Label Stock Sheets, For Print Method Direct Thermal, Label Color White, Label Finish Matte, Label Height 6 in, Label Material Thermal Paper, Label Width 4 in, Printer Series Compatibility BBP81, i5100, i6100, i7100, i7500, IP Series, PR Plus, THT 3 in Core Printers, Sheet Length 6 in, Sheet Size 6 in x 4 in, Sheet Width 4 in, Number of Labels Included 1,000, Adhesive Adhesive, Adhesive Material Acrylic, Label Thickness 0.004 in, Maximum Service Temperature 140 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.