Zoro Homepage

Label, ETHYL ALCOHOL (200 PROOF), Polyester, 5 in W, 3 1/2 in H

  • Mfr # 7261QLS

  • Zoro # G4176846


product price: $83.15
/pk 25, $3.33/ea
Free Shipping & Returns

Key Features

Height
3 1/2 in
Width
5 in
Material
Polyester
Shape
Rectangle
Legend
ETHYL ALCOHOL (200 PROOF)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7261QLS
Zoro #
G4176846
UPC #
754473947682
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in

Details

Item
Label
Material
Polyester
Shape
Rectangle
Legend
ETHYL ALCOHOL (200 PROOF)
Legend/Background Color
Green, Red, Black/White, Yellow
Language
English
Header
ETHYL ALCOHOL (200 PROOF)
Laminated
Yes
Self-Adhesive
Yes
Background Color
Yellow
Product Type
NFPA Label
Preprinted Text
Ethyl Alcohol (200 Proof)
Minimum Service Temperature
-40 Degrees F
Adhesive Properties
Permanent Adhesive
Maximum Service Temperature
230 Degrees F
Hazard Communication Standard
NFPA
Standards
UNSPC 55121606
Indoor/Outdoor Usage
Indoor/Outdoor
Adhesive Material
Acrylic
Number of Labels
25
Lamination Type
Laminated
Adhesive
Adhesive

Description

NFPA Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Yellow, Hazard Communication Standard NFPA, Height 3 1/2 in, Kit Contents Not Applicable, Lamination Type Laminated, Language English, Material Polyester, Material Properties Not Applicable, Maximum Service Temperature 230 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Preprinted Text Ethyl Alcohol (200 Proof), Product Type NFPA Label

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.