Zoro Homepage

Label, ETHYLENE GLYCOL, Polyester, 5 in W, 3 1/2 in H

  • Mfr # 7264QLS

  • Zoro # G3960205


product price: $76.39
/pk 25, $3.06/ea
Free Shipping & Returns

Key Features

Height
3 1/2 in
Width
5 in
Material
Polyester
Shape
Rectangle
Legend
ETHYLENE GLYCOL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7264QLS
Zoro #
G3960205
UPC #
754473947699
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in

Details

Item
Label
Material
Polyester
Shape
Rectangle
Legend
ETHYLENE GLYCOL
Legend/Background Color
Black/Yellow
Language
English
Metal Detectable
No
Header
ETHYLENE GLYCOL
Laminated
Yes
Self-Adhesive
Yes
Background Color
Yellow
Product Type
NFPA Label
Preprinted Images
No Image
Number of Labels
25
Maximum Service Temperature
230 Degrees F
Adhesive Material
Acrylic
Preprinted Text
Ethylene Glycol
Minimum Service Temperature
-40 Degrees F
Adhesive
Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Hazard Communication Standard
NFPA
Lamination Type
Laminated
Adhesive Properties
Permanent Adhesive

Description

NFPA Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Yellow, Hazard Communication Standard NFPA, Height 3 1/2 in, Kit Contents Not Applicable, Lamination Type Laminated, Language English, Material Polyester, Material Properties Not Applicable, Maximum Service Temperature 230 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Preprinted Images No Image, Preprinted Text Ethylene Glycol, Product Type NFPA Label

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.