Zoro Homepage

Label, For Write-On Bottles, PK100

  • Mfr # 11644.2LS

  • Zoro # G4221874


product price: $159.99
/pk 100, $1.60/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Material
Paper
Header
No Header
Language
English
Width
7/10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11644.2LS
Zoro #
G4221874
UPC #
754473945367
Country of Origin
United States

Dimensions

Width
7/10 in
Height
7/10 in
Depth
7/200 in
Thickness
0.01 in

Details

Item
Label
Shape
Rectangle
Material
Paper
Header
No Header
Language
English
Metal Detectable
No
Self-Adhesive
Yes
Legend Style
Text
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Style
Adhesive
Corrosion Resistant
No
Adhesive Type
Acrylic
Anti-Slip Surface
No
Graffiti Resistant
No
Sign Legend
NFPA Numbers and Hazard
Sign Legend Style
Text
Write on Surface
No
Sign Shape
Vertical Rectangle
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Sign Header
No Header
Sign Mounting Location
Post, Wall
Average Outdoor Durability
5 to 8 yr
Number of Printed Sides
1
UV Resistant
No
Glow In The Dark
No
Retroreflective Grade
Not Retroreflective
ANSI 969 Compliant
No
State Specific Sign
No
Sign Header Text Color
No Header
Chemical Resistant
Yes
Sign Material
Polyester
ADA Compliant
No
Printed Language
English
Protective Coating
Clear Film Laminate
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Material Properties
Flexible
Type
Bottle Accessory

Description

Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend NFPA Numbers and Hazard, Sign Legend Style Text, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.