Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, GHS Corrosive, Paper, 16/Sheet

  • Mfr # 118894

  • Zoro # G6222167


product price: $7.59
/pk 16, $0.47/ea

Key Features

Language
No Text
Legend
GHS Corrosive Symbol
Material
Paper
Legend/Background Color
Black/Red on White
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118894
Zoro #
G6222167
UPC #
754473661359
Country of Origin
United States

Dimensions

Height
1 in
Width
1 in
Thickness
0.0038 in

Details

Item
Label
Language
No Text
Legend
GHS Corrosive Symbol
Material
Paper
Legend/Background Color
Black/Red on White
Metal Detectable
No
No. of Labels
16
Standards
UNSPSC 55121606
Self-Adhesive
Yes
Indoor/Outdoor Usage
Indoor Only
Laminated
No
Write on Surface
No
Shape
Diamond
Hazard Communication Standard
GHS
Header
No Header
Minimum Service Temperature
-40 Degrees F
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Lamination Type
Not Laminated
Package Type
Card
Background Color
Black, Red on White
Preprinted Images
Corrosive Pictogram
Preprinted Text
No Text
Maximum Service Temperature
149 Degrees F
Adhesive
Adhesive
Number of Labels
16
Adhesive Properties
Permanent Adhesive
Product Type
GHS Label
Adhesive Material
Acrylic
Color
Black/Red on White

Description

GHS Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Black/Red/White, Hazard Communication Standard GHS, Height 1 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material Paper, Material Properties Not Applicable, Maximum Service Temperature 149 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Card, Preprinted Images Corrosive Symbol, Preprinted Text No Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.