Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, GHS Environmental, Paper, 4/Sheet

  • Mfr # 118919

  • Zoro # G0316760


product price: $6.39
/pk 4, $1.60/ea
Sold in multiples of 2 for $12.78

Key Features

Language
No Text
Legend
GHS Environmental Symbol
Material
Paper
Legend/Background Color
Black/Red on White
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118919
Zoro #
G0316760
UPC #
754473661601
Country of Origin
United States

Dimensions

Height
2 in
Width
2 in
Thickness
0.0038 in

Details

Item
Label
Language
No Text
Legend
GHS Environmental Symbol
Material
Paper
Legend/Background Color
Black/Red on White
Metal Detectable
No
Self-Adhesive
Yes
Hazard Communication Standard
GHS
Indoor/Outdoor Usage
Indoor Only
Shape
Diamond
Standards
UNSPSC 55121606
Header
No Header
Laminated
No
Write on Surface
No
No. of Labels
4
Minimum Service Temperature
-40 Degrees F
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Adhesive Properties
Permanent Adhesive
Lamination Type
Not Laminated
Number of Labels
4
Adhesive
Adhesive
Background Color
Black, Red on White
Package Type
Card
Product Type
GHS Label
Preprinted Images
Environment Pictogram
Maximum Service Temperature
149 Degrees F
Adhesive Material
Acrylic
Preprinted Text
No Text
Color
Black/Red on White

Description

Right-To-Know Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Black/Red/White, Hazard Communication Standard GHS, Height 2 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material Paper, Material Properties Not Applicable, Maximum Service Temperature 149 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Card, Preprinted Images Environment Pictogram

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.