Zoro Homepage

Label, GHS Flammable, Paper, 16/Sheet, PK16

  • Mfr # 118876

  • Zoro # G6089684


product price: $6.99
/pk 16, $0.44/ea

Key Features

Language
No Text
Legend
GHS Flammable Symbol
Material
Paper
Legend/Background Color
Black/Red on White
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118876
Zoro #
G6089684
UPC #
754473661175
Country of Origin
United States

Dimensions

Height
1 in
Width
1 in
Thickness
0.0038 in

Description

Right-To-Know Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Black/Red/White, Hazard Communication Standard GHS, Height 1 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material Paper, Material Properties Not Applicable, Maximum Service Temperature 149 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Card, Preprinted Images Flame, Preprinted Text No Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.