Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, GHS Health Danger, Paper, 16/Sheet

  • Mfr # 118906

  • Zoro # G1859405


product price: $8.19
/pk 16, $0.51/ea

Key Features

Language
No Text
Legend
GHS Health Danger Symbol
Material
Paper
Legend/Background Color
Black/Red on White
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118906
Zoro #
G1859405
UPC #
754473661472
Country of Origin
United States

Dimensions

Height
1 in
Width
1 in
Thickness
0.0038 in

Details

Item
Label
Language
No Text
Legend
GHS Health Danger Symbol
Material
Paper
Legend/Background Color
Black/Red on White
Metal Detectable
No
No. of Labels
16
Laminated
No
Indoor/Outdoor Usage
Indoor Only
Hazard Communication Standard
GHS
Header
No Header
Standards
UNSPSC 55121606
Self-Adhesive
Yes
Shape
Diamond
Write on Surface
No
Product Type
GHS Label
Maximum Service Temperature
149 Degrees F
Minimum Service Temperature
-40 Degrees F
Background Color
Black, Red on White
Adhesive Material
Acrylic
Adhesive Properties
Permanent Adhesive
Package Type
Card
Preprinted Images
Health Hazard Pictogram
Lamination Type
Not Laminated
Preprinted Text
No Text
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Adhesive
Adhesive
Number of Labels
16
Color
Black/Red on White

Description

Right-To-Know Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Black/Red/White, Hazard Communication Standard GHS, Height 1 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material Paper, Material Properties Not Applicable, Maximum Service Temperature 149 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Card, Preprinted Images Health Hazard Pictogram

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.