Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, Green, 10 In. H, 9 In. W

  • Mfr # 30698

  • Zoro # G2432342


product price: $27.39
/ea

Key Features

Header
No Header
Material
Polyester
Width
9 in
Height
10 in
Standards
Compliant with Directive 2011/65/EU and 2015/863
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30698
Zoro #
G2432342
UPC #
754473306984
Country of Origin
United States

Dimensions

Width
9 in
Height
10 in
Label Height
10 in
Label Width
9 in
Label Thickness
0.006 in

Details

Header
No Header
Material
Polyester
Standards
Compliant with Directive 2011/65/EU and 2015/863
Subject Matter
Blank
Language
English
Shape
Rectangle
Mounting Style
Self-adhesive
Legend
No Text
Background Color
Green
Legend/Background Color
Transparent Green
Legend Style
Blank
Laminated
No
Item
Gauge Marking Label
Metal Detectable
No
Self-Adhesive
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
No. of Labels
1
Product Type
Label
Adhesive
Adhesive
Preprinted Legend
No Text
Material Properties
Easy to Apply, Flexible
Minimum Service Temperature
-40 Degrees F
Number of Labels
1
Label Material
Polyester
Adhesive Type
Permanent Adhesive
Maximum Service Temperature
200 Degrees F
Adhesive Material
Acrylic
Label Shape
Rectangle
Label Color
Green
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, High Temperature-resistant, Smear-Resistant

Description

Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Green, Label Diameter Not Applicable, Label Height 10 in, Label Material Polyester, Label Shape Rectangle, Label Width 9 in, Language English, Number of Labels 1, Preprinted Legend No Legend, Product Type Label, Subject Matter Blank, Indoor/Outdoor Usage Indoor/Outdoor, Material Properties Easy to Apply, Flexible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.