Zoro Homepage

Label, Green, Labels/Roll: 500

  • Mfr # THTEP-168-593-.5GN

  • Zoro # G1463831


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Application
(22mm) Push Button Labels
Label Color
Green
Printer Series Compatibility
Thermal Transfer Printer
Label Material
Glossy Polyester B593
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THTEP-168-593-.5GN
Zoro #
G1463831
UPC #
662820571742
Country of Origin
United States

Dimensions

Width
1-13/64"
Length
1-1/2"
Height
1-7/8"
Label Height
1 29/32 in
Label Width
1 13/64 in
Core Diameter
3 in
Label Thickness
0.0256 in

Details

Item
Label
Application
(22mm) Push Button Labels
Label Color
Green
Printer Series Compatibility
Thermal Transfer Printer
Label Material
Glossy Polyester B593
Label Media Format
Precut Roll
Adhesive
Yes
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Humidity-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Outdoor
Labels per Roll
500
Temp. Range
-20 Degrees to 212 Degrees F
For Use With
Thermal Transfer Printers
Tape Format
Die Cut - Tag
Label Type
Polyester
Color
Green
Background Color
Green
Standards
ASTM D 1000; ASTM D 2979; UL Recognized
Legend
Blank
Material
Glossy Polyester
Secondary Label Included
No
Recommended Ribbon
IP-R6006, R6006
Labels per Row
1
For Print Method
Thermal-Transfer
Minimum Service Temperature
-4 Degrees F
Label Shape
Rectangle with Keyed Circular Hole
Compatible Mfr Part Number
IP-R6006, R6006
Inkjet Printable
No
Material Series
B-593
Adhesive Material
Acrylic
Maximum Service Temperature
212 Degrees F

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA77, 2UPJ8, Compatible Mfr Part Number IP-R6006, R6006, Label Color Green, Label Finish Gloss, Label Height 1 29/32 in, Label Material Polyester, Label Width 1 13/64 in, Labels per Roll 500, Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Permanent Adhesive, Material Series B-593, Recommended Ribbon IP-R6006, R6006

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.