Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, Green, Labels/Roll: 500

  • Mfr # THTEP-173-593-.5GN

  • Zoro # G3378417


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Application
Raised Panel Labels
Printer Series Compatibility
BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Label Material
Glossy Polyester B593
Label Media Format
Precut Roll
Adhesive
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
THTEP-173-593-.5GN
Zoro #
G3378417
UPC #
662820571797
Country of Origin
United States

Dimensions

Width
2"
Height
1"
Length
1"
Label Width
2 in
Label Height
1 in
Label Thickness
0.0256 in
Core Diameter
3 in

Details

Item
Label
Application
Raised Panel Labels
Label Color
Green
Printer Series Compatibility
BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Label Material
Glossy Polyester B593
Label Media Format
Precut Roll
Adhesive
Yes
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Outdoor
Labels per Roll
500
Material
Glossy Polyester
Tape Format
Die Cut - Tag
Legend
Blank
Standards
ASTM D 1000; ASTM D 2979; UL Recognized
Label Type
Polyester
For Use With
Thermal Transfer Printers
Temp. Range
-20 Degrees to 212 Degrees F
Background Color
Green
Color
Green
Compatible Mfr Part Number
IP-R6000, R6000
Label Shape
Rectangle
Maximum Service Temperature
212 Degrees F
Inkjet Printable
No
Recommended Ribbon
IP-R6000, R6000
Secondary Label Included
No
Minimum Service Temperature
-4 Degrees F
Labels per Row
1
For Print Method
Thermal-Transfer
Material Series
B-593
Adhesive Material
Acrylic

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA78, 2TYR1, Compatible Mfr Part Number IP-R6000, R6000, Label Color Green, Label Finish Gloss, Label Height 1 in, Label Material Polyester, Label Width 2 in, Labels per Roll 500, Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Permanent Adhesive, Material Series B-593, Recommended Ribbon IP-R6000, R6000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.