Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, Green, Labels/Roll: 500

  • Mfr # THTEP-176-593-.5GN

  • Zoro # G3050311


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Application
Raised Panel Labels
Printer Series Compatibility
Thermal Transfer Printer
Label Material
Glossy Polyester B593
Label Media Format
Precut Roll
Adhesive
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
THTEP-176-593-.5GN
Zoro #
G3050311
UPC #
662820571834
Country of Origin
United States

Dimensions

Width
3"
Length
1"
Height
1"
Label Width
3 in
Label Height
1 in
Core Diameter
3 in
Label Thickness
0.0256 in

Details

Item
Label
Application
Raised Panel Labels
Label Color
Green
Printer Series Compatibility
Thermal Transfer Printer
Label Material
Glossy Polyester B593
Label Media Format
Precut Roll
Adhesive
Yes
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Outdoor
Labels per Roll
500
Label Type
Polyester
Color
Green
Tape Format
Die Cut - Tag
Standards
ASTM D 1000; ASTM D 2979; UL Recognized
For Use With
Thermal Transfer Printers
Legend
Blank
Background Color
Green
Material
Glossy Polyester
Temp. Range
-20 Degrees to 212 Degrees F
Inkjet Printable
No
Maximum Service Temperature
212 Degrees F
Minimum Service Temperature
-4 Degrees F
Compatible Mfr Part Number
IP-R6002, R6002
Labels per Row
1
Recommended Ribbon
IP-R6002, R6002
Label Shape
Rectangle
Secondary Label Included
No
Adhesive Material
Acrylic
For Print Method
Thermal-Transfer
Material Series
B-593

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA74, 2TYR2, Compatible Mfr Part Number IP-R6002, R6002, Label Color Green, Label Finish Gloss, Label Height 1 in, Label Material Polyester, Label Width 3 in, Labels per Roll 500, Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Permanent Adhesive, Material Series B-593, Recommended Ribbon IP-R6002, R6002

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.