Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, Hazard Data, Vinyl, 4 in W, 5 7/8 in H

  • Mfr # 121075

  • Zoro # G2810035


product price: $54.15
/pk 100, $0.54/ea

Key Features

Height
5 7/8 in
Width
4 in
Material
Vinyl
Shape
Rectangle
Legend
Hazard Data
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121075
Zoro #
G2810035
UPC #
754473704964
Country of Origin
United States

Dimensions

Height
5 7/8 in
Width
4 in

Details

Item
Label
Material
Vinyl
Shape
Rectangle
Legend
Hazard Data
Legend/Background Color
Blue, Red, Yellow, Black/White
Language
English
Write on Surface
Yes
Metal Detectable
No
Laminated
No
Self-Adhesive
Yes
Hazard Communication Standard
NFP
Standards
Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121606
Indoor/Outdoor Usage
Indoor/Outdoor
Background Color
White
Product Type
NFP Label
Adhesive Material
Acrylic
Adhesive
Adhesive
Minimum Service Temperature
-4 Degrees F
Adhesive Properties
Permanent Adhesive
Number of Labels
100
Package Type
Pack
Preprinted Text
Chemical Name: Health Hazard Fire Hazard Specific Hazard Instability
Lamination Type
Not Laminated
Maximum Service Temperature
167 Degrees F

Description

NFPA Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard NFP, Height 5 7/8 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 167 Degrees F, Minimum Service Temperature -4 Degrees F, Mounting Type Adhesive, Package Type Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.