Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, Hazardous, Write on, Vinyl, 3 in W, 5 in H

  • Mfr # 121446

  • Zoro # G4919932


product price: $84.29
/pk 50, $1.69/ea
Free Shipping & Returns

Key Features

Height
5 in
Width
3 in
Material
Vinyl
Shape
Rectangle
Legend
Hazardous, Write on
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121446
Zoro #
G4919932
UPC #
754473707880
Country of Origin
Mexico

Dimensions

Height
5 in
Width
3 in

Details

Item
Label
Material
Vinyl
Shape
Rectangle
Legend
Hazardous, Write on
Legend/Background Color
Black, Red, Blue, Yellow/White
Language
English
Write on Surface
Yes
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Laminated
No
Hazard Communication Standard
GHS
Standards
UNSPC 55121606, Compliant with Directive 2011/65/EU and 2015/863
Self-Adhesive
Yes
Background Color
White
Product Type
GHS Label
Color
Black, Red, Blue, Yellow on White
Maximum Service Temperature
167 Degrees F
Adhesive Material
Acrylic
Adhesive Properties
Permanent Adhesive
Package Type
Pack
Number of Labels
50
Minimum Service Temperature
-4 Degrees F
Lamination Type
Not Laminated
Adhesive
Adhesive
Preprinted Text
Health Hazard Fire Hazard Instability Special Protection Consult Corresponding Msds For Further Hazardous Information And Instructions

Description

GHS Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard GHS, Height 5 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 167 Degrees F, Minimum Service Temperature -4 Degrees F, Mounting Type Adhesive, Package Type Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.