Label, Health, Flammability, Reactivity, Protective Equipment, Paper, 3 7/8 in W, 3 7/8 in H

  • Mfr # 60322

  • Zoro # G4171291


product price:  $235.99
/pk 500, $0.47/ea
Free Shipping & Returns

Key Features

Height
3 7/8 in
Width
3 7/8 in
Material
Paper
Shape
Square
Legend
Health, Flammability, Reactivity, Protective Equipment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60322
Zoro #
G4171291
UPC #
754473603229
Country of Origin
United States

Dimensions

Height
3 7/8 in
Width
3 7/8 in

Details

Item
Label
Material
Paper
Shape
Square
Legend
Health, Flammability, Reactivity, Protective Equipment
Legend/Background Color
Blue, Red, Yellow, Black/White
Language
English
Self-Adhesive
Yes
Indoor/Outdoor Usage
Indoor Only
Laminated
No
Metal Detectable
No
Standards
UNSPSC 55121606
Hazard Communication Standard
HMIG
Background Color
White
Product Type
HMIG Label
Color
Black, Blue, Red and Yellow on White
Lamination Type
Not Laminated
Number of Labels
500
Package Type
Roll
Preprinted Text
Health Flammability Reactivity Protective Equipment
Maximum Service Temperature
149 Degrees F
Adhesive Material
Acrylic
Adhesive
Adhesive
Adhesive Properties
Permanent Adhesive
Minimum Service Temperature
-40 Degrees F

Description

HMIG Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard HMIG, Height 3 7/8 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Paper, Material Properties Not Applicable, Maximum Service Temperature 149 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.