Label, Health, Flammability, Reactivity, Protective Equipment, Paper, 3 in W, 1 7/8 in H

  • Mfr # 60321

  • Zoro # G4069457


product price: $42.95
/pk 500, $0.09/ea

Key Features

Height
1 7/8 in
Width
3 in
Material
Paper
Shape
Rectangle
Legend
Health, Flammability, Reactivity, Protective Equipment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60321
Zoro #
G4069457
UPC #
754473603212
Country of Origin
United States

Dimensions

Height
1 7/8 in
Width
3 in

Details

Item
Label
Material
Paper
Shape
Rectangle
Legend
Health, Flammability, Reactivity, Protective Equipment
Legend/Background Color
Blue, Red, Yellow, Black/White
Language
English
Indoor/Outdoor Usage
Indoor Only
Laminated
No
Hazard Communication Standard
HMIG
Self-Adhesive
Yes
Metal Detectable
No
Standards
UNSPSC 55121606
Background Color
White
Product Type
HMIG Label
Color
Black, Blue, Red and Yellow on White
Adhesive Material
Acrylic
Package Type
Roll
Adhesive Properties
Permanent Adhesive
Adhesive
Adhesive
Preprinted Text
Health Flammability Reactivity Protective Equipment
Maximum Service Temperature
149 Degrees F
Number of Labels
500
Lamination Type
Not Laminated
Minimum Service Temperature
-40 Degrees F

Description

HMIG Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard HMIG, Height 1 7/8 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Paper, Material Properties Not Applicable, Maximum Service Temperature 149 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Roll, Preprinted Images Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.