Label, Health, Flammability, Reactivity, Protective Equipment, Paper, 8 in W, 4 in H

  • Mfr # 99450

  • Zoro # G4205835


product price:  $12.79
/pk 100, $0.13/ea

Key Features

Height
4 in
Width
8 in
Material
Paper
Shape
Rectangle
Legend
Health, Flammability, Reactivity, Protective Equipment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99450
Zoro #
G4205835
UPC #
094716569555
Country of Origin
United States

Dimensions

Height
4 in
Width
8 in

Details

Item
Label
Material
Paper
Shape
Rectangle
Legend
Health, Flammability, Reactivity, Protective Equipment
Legend/Background Color
Blue, Red, Green, Yellow, Black/White
Language
English
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Hazard Communication Standard
HMIG
Self-Adhesive
Yes
Laminated
Yes
Background Color
Black, Blue, Green, Red, White, Yellow
Product Type
HMIG Label
Adhesive
Adhesive
Maximum Service Temperature
149 Degrees F
Package Type
Pack
Minimum Service Temperature
-40 Degrees F
Adhesive Material
Acrylic
Adhesive Properties
Permanent Adhesive
Lamination Type
Not Laminated

Description

HMIG Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Black/Blue/Green/Red/White/Yellow, Hazard Communication Standard HMIG, Height 4 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Paper, Material Properties Not Applicable, Maximum Service Temperature 149 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Pack, Product Type HMIG Label

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.