Label, Health Hazard / Fire Hazard / Specific Hazard / Instability Hazard, Vinyl, 2 in W, 2 in H

  • Mfr # 53068

  • Zoro # G5595387


product price:  $203.99
/pk 500, $0.41/ea
Free Shipping & Returns

Key Features

Height
2 in
Width
2 in
Material
Vinyl
Shape
Diamond
Legend
Health Hazard / Fire Hazard / Specific Hazard / Instability Hazard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53068
Zoro #
G5595387
UPC #
754473530686
Country of Origin
United States

Dimensions

Height
2 in
Width
2 in

Details

Item
Label
Material
Vinyl
Shape
Diamond
Legend
Health Hazard / Fire Hazard / Specific Hazard / Instability Hazard
Legend/Background Color
Black/Red, Blue and Yellow/White
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS), NFPA 704, OSHA 1910.1200
Laminated
No
No. of Labels
500
Self-Adhesive
Yes
Background Color
White
Product Type
GHS Label
Number of Labels
500
Minimum Service Temperature
-40 Degrees F
Lamination Type
Not Laminated
Hazard Communication Standard
GHS
Adhesive Properties
Permanent Adhesive
Adhesive
Adhesive
Preprinted Text
Health Hazard Specific Hazard Fire Hazard Instability
Package Type
Roll
Maximum Service Temperature
180 Degrees F
Adhesive Material
Acrylic

Description

NFPA Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard GHS, Height 2 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Roll, Preprinted Text Health Hazard Specific Hazard Fire Hazard Instability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.