Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, HMIG, Paper, 4 in W, 5 7/8 in H

  • Mfr # 60329

  • Zoro # G4214052


product price: $88.49
/pk 100, $0.88/ea
Free Shipping & Returns

Key Features

Height
5 7/8 in
Width
4 in
Material
Paper
Shape
Rectangle
Legend
HMIG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60329
Zoro #
G4214052
UPC #
754473603298
Country of Origin
United States

Dimensions

Height
5 7/8 in
Width
4 in

Details

Item
Label
Material
Paper
Shape
Rectangle
Legend
HMIG
Legend/Background Color
Blue, Red, Yellow, Black/White
Language
English
Hazard Communication Standard
HMIG
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Standards
UNSPSC 55121606
Self-Adhesive
Yes
Laminated
No
Background Color
White
Color
Black/Blue/Red//Yellow on White
Product Type
HMIG Label
Adhesive
Adhesive
Lamination Type
Not Laminated
Preprinted Text
Hazardous Material Identification Guide
Adhesive Properties
Permanent Adhesive
Adhesive Material
Acrylic
Minimum Service Temperature
-40 Degrees F
Number of Labels
100
Maximum Service Temperature
149 Degrees F
Package Type
Pack

Description

HMIG Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard HMIG, Height 5 7/8 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Paper, Material Properties Not Applicable, Maximum Service Temperature 149 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Pack, Preprinted Text Hazardous Material Identification Guide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.