Zoro Homepage

Label, HMIG, Paper, 6 in W, 8 in H

  • Mfr # 828LS

  • Zoro # G3917252


product price: $145.99
/pk 100, $1.46/ea
Free Shipping & Returns

Key Features

Height
8 in
Width
6 in
Material
Paper
Shape
Rectangle
Legend
HMIG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
828LS
Zoro #
G3917252
UPC #
754473947910
Country of Origin
United States

Dimensions

Height
8 in
Width
6 in

Details

Item
Label
Material
Paper
Shape
Rectangle
Legend
HMIG
Legend/Background Color
Blue, Red, Yellow/White
Language
English
Self-Adhesive
Yes
Hazard Communication Standard
HMIG
Metal Detectable
No
Laminated
Yes
Color
Blue/Red/Yellow on White
Indoor/Outdoor Usage
Indoor Only
Background Color
White
Standards
2011/65/EU and 2015/863
Product Type
HMIG Label
Adhesive
Adhesive
Maximum Service Temperature
149 Degrees F
Adhesive Properties
Permanent Adhesive
Minimum Service Temperature
-40 Degrees F
Lamination Type
Not Laminated
Preprinted Text
Flammability/Inflamabilidad, Health/Salud, Protective Equipment/Equipo Protectivo, Reactivity/Reactividad
Number of Labels
100

Description

Right-To-Know Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard HMIG, Height 8 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Paper, Material Properties Not Applicable, Maximum Service Temperature 149 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.