Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, HMIG, Polyester, 3 7/8 in W, 3 7/8 in H

  • Mfr # 17322LS

  • Zoro # G3911223


product price: $39.49
/pk 250, $0.16/ea

Key Features

Height
3 7/8 in
Width
3 7/8 in
Material
Polyester
Shape
Square
Legend
HMIG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17322LS
Zoro #
G3911223
UPC #
754473945428
Country of Origin
United States

Dimensions

Height
3 7/8 in
Width
3 7/8 in

Details

Item
Label
Material
Polyester
Shape
Square
Legend
HMIG
Legend/Background Color
Blue, Red, Yellow/White
Language
English
Self-Adhesive
Yes
Metal Detectable
No
Laminated
Yes
Hazard Communication Standard
HMIG
Standards
Compliant with Directive 2011/65/EU and 2015/863
Write on Surface
Yes
Color
Blue/Red/Yellow on White
Background Color
White
Product Type
HMIG Label
Adhesive
Adhesive
Minimum Service Temperature
-9 Degrees F
Adhesive Properties
Permanent Adhesive
Lamination Type
Not Laminated
Number of Labels
250
Preprinted Text
F, H, Pe, R
Maximum Service Temperature
144 Degrees F
Adhesive Material
Acrylic

Description

HMIG Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard HMIG, Height 3 7/8 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Polyester, Material Properties Not Applicable, Maximum Service Temperature 144 Degrees F, Minimum Service Temperature -9 Degrees F, Mounting Type Adhesive, Preprinted Text F, H, Pe, R, Product Type HMIG Label

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.