Label, HMIG, Polyester, 3 7/8 in W, 3 7/8 in H
Mfr # 20035LS
Zoro # G4205941
product price: $53.39
/pk 100, $0.53/eaKey Features
Height
3 7/8 in
Width
3 7/8 in
Material
Polyester
Shape
Rectangle
Legend
HMIG
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20035LS
Zoro #
G4205941
UPC #
754473945640
Country of Origin
Mexico
Dimensions
Height
3 7/8 in
Width
3 7/8 in
Details
Item
Label
Material
Polyester
Shape
Rectangle
Legend
HMIG
Legend/Background Color
Blue, Red, Yellow, Black/White
Language
English
Self-Adhesive
Yes
Metal Detectable
No
Hazard Communication Standard
HMIG
Background Color
White
Product Type
HMIG Label
Preprinted Text
Hazardous Materials Classification/Clasificacion De Materiales Peligrosos
Write on Surface
Yes
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
Compliant with Directive 2011/65/EU and 2015/863
Maximum Service Temperature
145 Degrees F
Lamination Type
Not Laminated
Adhesive Material
Acrylic
Minimum Service Temperature
-8 Degrees F
Adhesive
Adhesive
Description
HMIG Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard HMIG, Height 3 7/8 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Polyester, Material Properties Not Applicable, Maximum Service Temperature 145 Degrees F, Minimum Service Temperature -8 Degrees F, Mounting Type Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.