Zoro Homepage

Label, HMIG, Polystyrene, 10 in W, 14 in H

  • Mfr # 20037LS

  • Zoro # G3898246


product price: $214.99
/pk 100, $2.15/ea
Free Shipping & Returns

Key Features

Height
14 in
Width
10 in
Material
Polystyrene
Shape
Rectangle
Legend
HMIG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20037LS
Zoro #
G3898246
UPC #
754473945688
Country of Origin
Mexico

Dimensions

Height
14 in
Width
10 in

Details

Item
Label
Material
Polystyrene
Shape
Rectangle
Legend
HMIG
Legend/Background Color
Blue, Red, Yellow, Black/White
Language
English
Hazard Communication Standard
HMIG
Self-Adhesive
Yes
Background Color
White
Product Type
HMIG Label
Adhesive Material
Acrylic
Standards
Compliant with Directive 2011/65/EU and 2015/863
Preprinted Text
Hazardous Materials Classification/Clasificacion De Materiales Peligrosos
Maximum Service Temperature
149 Degrees F
Write on Surface
Yes
Adhesive Properties
Permanent Adhesive
Metal Detectable
No
Lamination Type
Not Laminated
Indoor/Outdoor Usage
Indoor/Outdoor
Adhesive
Adhesive
Minimum Service Temperature
-4 Degrees F

Description

HMIG Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard HMIG, Height 14 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Polystyrene, Material Properties Not Applicable, Maximum Service Temperature 149 Degrees F, Minimum Service Temperature -4 Degrees F, Mounting Type Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.