Zoro Homepage

Label, HMIG, Polystyrene, 3 7/8 in W, 3 7/8 in H

  • Mfr # 20038LS

  • Zoro # G3998337


product price: $53.95
/pk 100, $0.54/ea

Key Features

Height
3 7/8 in
Width
3 7/8 in
Material
Polystyrene
Shape
Rectangle
Legend
HMIG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20038LS
Zoro #
G3998337
UPC #
754473945701
Country of Origin
United States

Dimensions

Height
3 7/8 in
Width
3 7/8 in

Details

Item
Label
Material
Polystyrene
Shape
Rectangle
Legend
HMIG
Legend/Background Color
Blue, Red, Yellow, Black/White
Language
English
Hazard Communication Standard
HMIG
Laminated
Yes
Self-Adhesive
Yes
Metal Detectable
No
Background Color
White
Product Type
HMIG Label
Standards
Compliant with Directive 2011/65/EU and 2015/863
Adhesive Material
Acrylic
Adhesive
Adhesive
Preprinted Text
Hazardous Materials Classification/Clasificacion De Materiales Peligrosos
Write on Surface
Yes
Lamination Type
Not Laminated
Adhesive Properties
Permanent Adhesive
Minimum Service Temperature
-2 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
151 Degrees F

Description

HMIG Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard HMIG, Height 3 7/8 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Polystyrene, Material Properties Not Applicable, Maximum Service Temperature 151 Degrees F, Minimum Service Temperature -2 Degrees F, Mounting Type Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.