Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, HMIG Reactivity, Paper, 6 in W, 6 in H

  • Mfr # 99181

  • Zoro # G4194626


product price: $47.59
/pk 100, $0.48/ea

Key Features

Height
6 in
Width
6 in
Material
Paper
Shape
Square
Legend
HMIG Reactivity
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99181
Zoro #
G4194626
UPC #
754473991814
Country of Origin
United States

Dimensions

Height
6 in
Width
6 in

Details

Item
Label
Material
Paper
Shape
Square
Legend
HMIG Reactivity
Legend/Background Color
Blue, Red, Orange, Green, Black/White
Language
English
Self-Adhesive
Yes
Hazard Communication Standard
HMIG
Standards
Globally Harmonized System (GHS)
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Laminated
No
Background Color
White
Color
Blue/Red/Orange/Green/Black on White
Product Type
HMIG Label
Adhesive
Adhesive
Maximum Service Temperature
149 Degrees F
Minimum Service Temperature
-40 Degrees F
Package Type
Pack
Number of Labels
100
Preprinted Text
Health Flammability Reactivity Protective Equipment
Lamination Type
Not Laminated
Adhesive Properties
Permanent Adhesive

Description

HMIG Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard HMIG, Height 6 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Paper, Material Properties Not Applicable, Maximum Service Temperature 149 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.