Zoro Homepage

Label, HMIG Reactivity, Paper, 8 in W, 4 in H

  • Mfr # 827LS

  • Zoro # G4077227


product price: $110.99
/pk 100, $1.11/ea
Free Shipping & Returns

Key Features

Height
4 in
Width
8 in
Material
Paper
Shape
Rectangle
Legend
HMIG Reactivity
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
827LS
Zoro #
G4077227
UPC #
754473947903
Country of Origin
United States

Dimensions

Height
4 in
Width
8 in

Details

Item
Label
Material
Paper
Shape
Rectangle
Legend
HMIG Reactivity
Legend/Background Color
Blue, Red, Yellow/White
Language
English
Metal Detectable
No
Laminated
Yes
Hazard Communication Standard
HMIG
Self-Adhesive
Yes
Color
Blue/Red/Yellow On White
Background Color
White
Indoor/Outdoor Usage
Indoor Only
Standards
2011/65/EU and 2015/863
Product Type
HMIG Label
Adhesive
Adhesive
Minimum Service Temperature
-40 Degrees F
Lamination Type
Not Laminated
Number of Labels
100
Maximum Service Temperature
149 Degrees F
Preprinted Text
Flammability/Inflamabilidad, Health/Salud, Protective Equipment/Equipo Protectivo, Reactivity/Reactividad
Adhesive Properties
Permanent Adhesive

Description

HMIG Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard HMIG, Height 4 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Paper, Material Properties Not Applicable, Maximum Service Temperature 149 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.