Label Holder, 1.18in W, Pack of 500 Each, Clear PVC, 500PK

  • Mfr # DMC-1.3/3-30

  • Zoro # G808584587


product price:  $88.99
/pk 500, $0.18/ea
Free Shipping & Returns

Key Features

Width
1.18 in
Material
Polyvinylchloride
Color
Clear
Includes
500 Each
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DMC-1.3/3-30
Zoro #
G808584587
UPC #
662820132622
Country of Origin
Sweden

Dimensions

Width
1.18 in

Details

Item
Label Holder
Material
Polyvinylchloride
Color
Clear
Includes
500 Each

Description

DuraSleeve Wire Marking Carriers, are transparent tube carrier with a label pocket to insert a printed label. Clear PVC makes it easy to read label. Slides onto a wire and stays in place. Non-Adhesive for easy installation and removal. RoHS Compatibility Pass 2011/65/EU.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.