Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, Information, 4 in. H x 4 in. W, PK250

  • Mfr # SL-6

  • Zoro # G9247987


product price: $88.49
/pk 250, $0.35/ea
Free Shipping & Returns

Key Features

Header
Caution
Material
Paper
Width
4 in
Height
4 in
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-6
Zoro #
G9247987
UPC #
662820139058
Country of Origin
United States

Dimensions

Width
4 in
Height
4 in
Thickness
0.004 in
Depth
1/250 in

Details

Header
Caution
Material
Paper
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Subject Matter
Information
Language
English
Shape
Rectangle
Color
Black
Header Background Color
Yellow
Mounting Style
Self-adhesive
Legend
Caution Sensitive Electronic Devices Do Not Ship or Store Near Strong Electrostatic, Electromagnetic, Magnetic or Radioactive Fields
Background Color
Yellow
Legend/Background Color
Black/Yellow
Write on Surface
Yes
Legend Style
Symbol and Text
Self-Adhesive
Yes
Item
Electronics Label
Header Legend Color
Black
Legend Color
Black
Metal Detectable
No
UV Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Black
Anti-Slip Surface
No
Sign Format
Other Format
ADA Compliant
No
Chemical Resistant
Yes
Sign Legend
Sensitive Electronic Devices Do Not Ship Or Store Near Strong Electrostatic, Electromagnetic, Magnetic Or Radioactive Fields (Mil Std. 129J Symbol)
Includes Mounting Hardware
No
Graffiti Resistant
No
Protective Coating
No Protective Coating
Material Special Properties
Write-On Surface
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Printed Language
English
Sign Mounting Location
Post, Wall
Corrosion Resistant
No
Sign Material
Paper
Maximum Service Temperature
150 Degrees F
Sign Mounting Style
Adhesive
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Retroreflective Grade
Not Retroreflective
Abrasion Resistant
Yes
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Sign Legend Text Color
Black
Sign Header Text Color
Yellow
Adhesive Type
Acrylic
Mirror Print
No
Minimum Application Temperature
50 Degrees F
Sign Header
Caution
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Sign Shape
Square
Material Properties
Flexible
Product Type
Electronics Label

Description

Electronics Label, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Sensitive Electronic Devices Do Not Ship Or Store Near Strong Electrostatic, Electromagnetic, Magnetic Or Radioactive Fields (Mil Std. 129J Symbol), Sign Legend Style Symbol and Text, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.