Shop BRADY
See all product information
Create Account
Label
Mfr # J-25-2855
Zoro # G924218489
product price:Â
$
1,031.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Core Diameter
3 in
Adhesive
Adhesive
Label Thickness
0.0087 in
Label Color
White
Labels per Roll
200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J-25-2855
- Zoro #
- G924218489
- UPC #
- 888434641569
- Country of Origin
- United States
Dimensions
- Core Diameter
- 3 in
- Label Thickness
- 0.0087 in
- Label Width
- 4 in
- Label Height
- 6 in
- Roll Width
- 4 in
Description
Label, For Print Method Inkjet, Compatible Grainger Part Number 847NW1, 847NW2, Compatible Mfr Part Number P-CMY-1, P-K-1, Label Color White, Label Finish Matte, Label Height 6 in, Label Material Polyester, Label Width 4 in, Labels per Roll 200, Printer Series Compatibility J7300, Vial/Tube Size Not Applicable, Adhesive Properties Permanent Adhesive, Material Properties Inkjet Print-Receptive, Material Series B-2855, Recommended Ribbon J7300, Resistance Properties Washdown-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.