Zoro Homepage

Pre-Cut Label Stock Roll, White, Matte

  • Mfr # J20-55-2475

  • Zoro # G004074066


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Standards
cUL Listed, RoHS Compliant, UL Recognized
Color
White
Labels per Roll
250
Label Shape
Rectangle
Material Properties
Inkjet Print-Receptive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J20-55-2475
Zoro #
G004074066
UPC #
888434560334
Country of Origin
United States

Dimensions

Label Height
2 in
Core Diameter
2 in
Label Thickness
0.0045 in
Label Width
4 in

Description

Pre-Cut Label Stock Roll, For Print Method Inkjet, Compatible Grainger Part Number 493P65, 493P66, 493P67, Compatible Mfr Part Number J2000, J2000-BWSLAB, J2000-BWSSFID, Label Color White, Label Finish Matte, Label Height 2 in, Label Material Polyester, Label Width 4 in, Labels per Roll 250, Printer Series Compatibility J2000, Adhesive Properties Permanent Adhesive, Material Properties Inkjet Print-Receptive, Material Series B-2475, Recommended Ribbon J20-CMY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.