Pre-Cut Label Stock Roll, White, Matte

  • Mfr # J20-59-2475

  • Zoro # G504073941


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Standards
cUL Listed, RoHS Compliant, UL Recognized
Color
White
For Print Method
Inkjet
Inkjet Printable
Yes
Label Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J20-59-2475
Zoro #
G504073941
UPC #
888434560273
Country of Origin
United States

Dimensions

Label Width
1 in
Core Diameter
2 in
Label Thickness
0.0045 in
Label Height
1/2 in

Details

Standards
cUL Listed, RoHS Compliant, UL Recognized
Color
White
For Print Method
Inkjet
Inkjet Printable
Yes
Label Shape
Rectangle
Label Color
White
Maximum Service Temperature
176 Degrees F
Material Series
B-2475
Product Type
Inkjet Printable Label
Labels per Row
1
Label Finish
Matte
Adhesive Properties
Permanent Adhesive
Minimum Service Temperature
-40 Degrees F
Material Properties
Inkjet Print-Receptive
Labels per Roll
2,250
Item
Label
Adhesive
Adhesive
Secondary Label Included
No
Recommended Ribbon
J20-CMY
Printer Series Compatibility
J2000
Adhesive Material
Acrylic
Label Material
Polyester
Application
Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, General Identification
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Oil-Resistant, Washdown or Solvent Resistant
Indoor/Outdoor Usage
Indoor
Compatible Mfr Part Number
J2000, J2000-BWSLAB, J2000-BWSSFID
Label Media Format
Precut Roll
Preprinted Text
No Legend

Description

Pre-Cut Label Stock Roll, For Print Method Inkjet, Compatible Grainger Part Number 493P65, 493P66, 493P67, Compatible Mfr Part Number J2000, J2000-BWSLAB, J2000-BWSSFID, Label Color White, Label Finish Matte, Label Height 1/2 in, Label Material Polyester, Label Width 1 in, Labels per Roll 2,250, Printer Series Compatibility J2000, Adhesive Properties Permanent Adhesive, Material Properties Inkjet Print-Receptive, Material Series B-2475, Recommended Ribbon J20-CMY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.