Shop HILLMAN
See all product information
Create Account
1 in. Black Vinyl Self-Adhesive Letter and Number Set 0-9/A-Z 228 pc, PK6
- Mfr # 847212
- Zoro # G509201042
product price:
$
2.59
/pk of 6, $0.43/ea
Sold in multiples of 6 pks for
$15.54
Key Features
Material
Vinyl
Overall Height
8.5 in
Character Height
1 in
Character Type
Letter and Number Set
Character
0-9, A-Z
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 847212
- Zoro #
- G509201042
- UPC #
- 45899363263
- Country of Origin
- United States
Dimensions
- Overall Height
- 8.5 in
- Character Height
- 1 in
- Length
- 0.06 in
- Width
- 5.97 in
Details
- Item
- Number and Letter Set
- Material
- Vinyl
- Character Color
- Black
- Character Type
- Letter and Number Set
- Character
- 0-9, A-Z
- Background Color
- Silver
- Color
- Black
- Character Mounting Type
- Self-Adhesive
Description
Simple and classic, this Hillman Adhesive House Letter and Number Pack Black (1") is perfect for use on a mailbox or your home. The sturdy construction stands up to weather. These house numbers are a great way to help make your address more visible to visitors and emergency workers alike.
- • MATERIAL: Black Vinyl, High quality, sturdy exterior grade
- • VERSATILE APPLICATIONS: These numbers can be used on art & decor projects, mailboxes, doors, walls, plaques, etc.
- • SURFACE MOUNTING: When applying, the surface application temperature should be 50-85 degrees F/ 10-27 degrees C
- • SELF-ADHESIVE: To apply self-adhesive back, ensure mounting surface is clean and dry before pressing sign firmly to surface to activate adhesive layer
- • EXTERIOR GRADE: Once installed, material can handle wide temperature fluctuations in weather
- • SIMPLE TO CLEAN: Material easily wipes clean with a damp cloth or sponge, making for hassle-free maintenance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.