Shop BRADY
See all product information
Create Account
Label
Mfr # J40-25-2855
Zoro # G624218444
product price:Â
$
1,031.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Labels per Row
1
Minimum Service Temperature
-40 Degrees F
Material Series
B-2855
Printer Series Compatibility
J4000
Standards
ANSI, ECCN EAR99, OSHA, REACH, RoHS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J40-25-2855
- Zoro #
- G624218444
- UPC #
- 888434624203
- Country of Origin
- United States
Dimensions
- Core Diameter
- 3 in
- Roll Width
- 4 in
- Label Width
- 4 in
- Label Thickness
- 0.0087 in
- Label Height
- 6 in
Description
Label, For Print Method Inkjet, Compatible Grainger Part Number 792VT0, Compatible Mfr Part Number J40-CMY, Label Color White, Label Finish Matte, Label Height 6 in, Label Material Polyester, Label Width 4 in, Labels per Roll 200, Printer Series Compatibility J4000, Vial/Tube Size Not Applicable, Adhesive Properties Permanent Adhesive, Material Properties Inkjet Print-Receptive, Material Series B-2855, Recommended Ribbon J4000, Resistance Properties Washdown-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.