Shop BRADY
See all product information
Create Account
Label
- Mfr # J40C-4000-2855
- Zoro # G524218377
product price:Â
$
938.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Width
4 in
Compatible Mfr Part Number
792VT0
Recommended Ribbon
J4000
Maximum Service Temperature
140 Degrees F
Material Series
B-2855
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J40C-4000-2855
- Zoro #
- G524218377
- UPC #
- 888434624197
- Country of Origin
- United States
Dimensions
- Width
- 4 in
- Core Diameter
- 3 in
- Label Thickness
- 0.0087 in
- Roll Length
- 100 ft
Details
- Item
- Label
- Compatible Mfr Part Number
- 792VT0
- Recommended Ribbon
- J4000
- Maximum Service Temperature
- 140 Degrees F
- Material Series
- B-2855
- Label Material
- Polyester
- For Print Method
- Inkjet
- Adhesive Properties
- Permanent Adhesive
- Label Color
- White
- Material Properties
- Inkjet Print-Receptive
- Adhesive
- Adhesive
- Adhesive Material
- Acrylic
- Product Type
- Continuous Label Stock
- Indoor/Outdoor Usage
- Indoor
- Label Media Format
- Continuous Roll
- Standards
- ANSI, ECCN EAR99, OSHA, REACH, RoHS
- Resistance Properties
- Washdown-Resistant
- Printer Series Compatibility
- J4000
- Minimum Service Temperature
- -40 Degrees F
Description
Label, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 792VT0, Compatible Mfr Part Number 792VT0, Label Color White, Label Finish Matte, Label Material Polyester, Material Properties Inkjet Print-Receptive, Printer Series Compatibility J4000, Recommended Ribbon J4000, Roll Length 100 ft, Width 4 in, Indoor/Outdoor Usage Indoor, For Print Method Inkjet, Material Series B-2855, Maximum Service Temperature 140 Degrees F, Minimum Service Temperature -40 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.