Shop BRADY
See all product information
Create Account
Label
- Mfr # J40C-6000-2855
- Zoro # G624447042
product price:Â
$
992.99
/ea
Free Shipping & Returns
Key Features
Label Material
Polyester
Printer Series Compatibility
J4000
Material Properties
Inkjet Print-Receptive
Product Type
Continuous Label Stock
Roll Length
100 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J40C-6000-2855
- Zoro #
- G624447042
- UPC #
- 888434670033
- Country of Origin
- United States
- Item
- Label
- Label Material
- Polyester
- Printer Series Compatibility
- J4000
- Material Properties
- Inkjet Print-Receptive
- Product Type
- Continuous Label Stock
- Material Series
- B-2855
- Indoor/Outdoor Usage
- Indoor
- Adhesive Properties
- Permanent Adhesive
- Minimum Service Temperature
- -40 Degrees F
- For Print Method
- Inkjet
- Label Color
- White
- Compatible Mfr Part Number
- 792VT0
- Maximum Service Temperature
- 140 Degrees F
- Adhesive
- Adhesive
- Resistance Properties
- Chemical-Resistant, Washdown-Resistant
- Recommended Ribbon
- J4000
- Standards
- ANSI, ECCN EAR99, OSHA, REACH, RoHS
- Adhesive Material
- Acrylic
- Label Media Format
- Continuous Roll
Dimensions
- Roll Length
- 100 ft
- Width
- 6 in
- Label Thickness
- 0.0087 in
- Core Diameter
- 3 in
Description
Label, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 792VT0, Compatible Mfr Part Number 792VT0, Label Color White, Label Finish Matte, Label Material Polyester, Material Properties Inkjet Print-Receptive, Printer Series Compatibility J4000, Recommended Ribbon J4000, Roll Length 100 ft, Width 6 in, Indoor/Outdoor Usage Indoor, For Print Method Inkjet, Material Series B-2855, Maximum Service Temperature 140 Degrees F, Minimum Service Temperature -40 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.