Label
- Mfr # J40C-7000-2855
- Zoro # G724446990
product price:Â
$
1,051.99
/ea
Free Shipping & Returns
Key Features
Compatible Mfr Part Number
792VT0
Recommended Ribbon
J4000
For Print Method
Inkjet
Roll Length
100 ft
Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J40C-7000-2855
- Zoro #
- G724446990
- UPC #
- 888434670040
- Country of Origin
- United States
Dimensions
- Roll Length
- 100 ft
- Width
- 7 in
- Core Diameter
- 3 in
- Label Thickness
- 0.0087 in
Details
- Item
- Label
- Compatible Mfr Part Number
- 792VT0
- Recommended Ribbon
- J4000
- For Print Method
- Inkjet
- Adhesive Material
- Acrylic
- Printer Series Compatibility
- J4000
- Adhesive Properties
- Permanent Adhesive
- Adhesive
- Adhesive
- Indoor/Outdoor Usage
- Indoor
- Material Properties
- Inkjet Print-Receptive
- Product Type
- Continuous Label Stock
- Minimum Service Temperature
- -40 Degrees F
- Label Color
- White
- Material Series
- B-2855
- Label Material
- Polyester
- Label Media Format
- Continuous Roll
- Standards
- ANSI, ECCN EAR99, OSHA, REACH, RoHS
- Resistance Properties
- Chemical-Resistant, Washdown-Resistant
- Maximum Service Temperature
- 140 Degrees F
Description
Label, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 792VT0, Compatible Mfr Part Number 792VT0, Label Color White, Label Finish Matte, Label Material Polyester, Material Properties Inkjet Print-Receptive, Printer Series Compatibility J4000, Recommended Ribbon J4000, Roll Length 100 ft, Width 7 in, Indoor/Outdoor Usage Indoor, For Print Method Inkjet, Material Series B-2855, Maximum Service Temperature 140 Degrees F, Minimum Service Temperature -40 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.