Shop BRADY
See all product information
Create Account
Label
- Mfr # J40C-8000-2855
- Zoro # G924447261
product price:Â
$
1,109.99
/ea
Free Shipping & Returns
Key Features
Indoor/Outdoor Usage
Indoor
Printer Series Compatibility
J4000
Compatible Mfr Part Number
792VT0
Maximum Service Temperature
140 Degrees F
Label Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J40C-8000-2855
- Zoro #
- G924447261
- UPC #
- 888434670057
- Country of Origin
- United States
- Item
- Label
- Indoor/Outdoor Usage
- Indoor
- Printer Series Compatibility
- J4000
- Compatible Mfr Part Number
- 792VT0
- Maximum Service Temperature
- 140 Degrees F
- Label Material
- Polyester
- Resistance Properties
- Chemical-Resistant, Washdown-Resistant
- Standards
- ANSI, ECCN EAR99, OSHA, REACH, RoHS
- Material Series
- B-2855
- Recommended Ribbon
- J4000
- Adhesive
- Adhesive
- Label Color
- White
- Material Properties
- Inkjet Print-Receptive
- Product Type
- Continuous Label Stock
- Adhesive Properties
- Permanent Adhesive
- Label Media Format
- Continuous Roll
- For Print Method
- Inkjet
- Minimum Service Temperature
- -40 Degrees F
- Adhesive Material
- Acrylic
Dimensions
- Label Thickness
- 0.0087 in
- Core Diameter
- 3 in
- Width
- 8 in
- Roll Length
- 100 ft
Description
Label, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 792VT0, Compatible Mfr Part Number 792VT0, Label Color White, Label Finish Matte, Label Material Polyester, Material Properties Inkjet Print-Receptive, Printer Series Compatibility J4000, Recommended Ribbon J4000, Roll Length 100 ft, Width 8 in, Indoor/Outdoor Usage Indoor, For Print Method Inkjet, Material Series B-2855, Maximum Service Temperature 140 Degrees F, Minimum Service Temperature -40 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.