Shop BRADY
See all product information
Create Account
Label
- Mfr # JC-1125-2855
- Zoro # G924218632
product price:Â
$
292.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Adhesive
Adhesive
Printer Series Compatibility
J7300
Roll Length
100 ft
Resistance Properties
Washdown-Resistant
Indoor/Outdoor Usage
Indoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JC-1125-2855
- Zoro #
- G924218632
- UPC #
- 888434641538
- Country of Origin
- United States
- Item
- Label
- Adhesive
- Adhesive
- Printer Series Compatibility
- J7300
- Resistance Properties
- Washdown-Resistant
- Indoor/Outdoor Usage
- Indoor
- Maximum Service Temperature
- 140 Degrees F
- Recommended Ribbon
- J7300
- Adhesive Material
- Acrylic
- Label Material
- Polyester
- Label Media Format
- Continuous Roll
- Minimum Service Temperature
- -40 Degrees F
- Material Series
- B-2855
- Product Type
- Continuous Label Stock
- Compatible Mfr Part Number
- 847NW1, 847NW2
- Adhesive Properties
- Permanent Adhesive
- Label Color
- White
- For Print Method
- Inkjet
- Material Properties
- Inkjet Print-Receptive
- Standards
- ANSI, ECCN EAR99, OSHA, REACH, RoHS
Dimensions
- Roll Length
- 100 ft
- Label Thickness
- 0.0087 in
- Core Diameter
- 3 in
- Width
- 1 1/8 in
Description
Label, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 847NW1, 847NW2, Compatible Mfr Part Number 847NW1, 847NW2, Label Color White, Label Finish Matte, Label Material Polyester, Material Properties Inkjet Print-Receptive, Printer Series Compatibility J7300, Recommended Ribbon J7300, Roll Length 100 ft, Width 1 1/8 in, Indoor/Outdoor Usage Indoor, For Print Method Inkjet, Material Series B-2855, Maximum Service Temperature 140 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.