Shop BRADY
See all product information
Create Account
Label
- Mfr # JC-4000-2855
- Zoro # G924218564
product price:Â
$
938.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Adhesive Properties
Permanent Adhesive
Label Color
White
Compatible Mfr Part Number
847NW1, 847NW2
Label Material
Polyester
Material Properties
Inkjet Print-Receptive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JC-4000-2855
- Zoro #
- G924218564
- UPC #
- 888434641552
- Country of Origin
- United States
- Item
- Label
- Adhesive Properties
- Permanent Adhesive
- Label Color
- White
- Compatible Mfr Part Number
- 847NW1, 847NW2
- Label Material
- Polyester
- Material Properties
- Inkjet Print-Receptive
- Adhesive
- Adhesive
- Indoor/Outdoor Usage
- Indoor
- For Print Method
- Inkjet
- Resistance Properties
- Washdown-Resistant
- Product Type
- Continuous Label Stock
- Label Media Format
- Continuous Roll
- Material Series
- B-2855
- Standards
- ANSI, ECCN EAR99, OSHA, REACH, RoHS
- Minimum Service Temperature
- -40 Degrees F
- Adhesive Material
- Acrylic
- Printer Series Compatibility
- J7300
- Recommended Ribbon
- J7300
- Maximum Service Temperature
- 140 Degrees F
Dimensions
- Core Diameter
- 3 in
- Roll Length
- 100 ft
- Width
- 4 in
- Label Thickness
- 0.0087 in
Description
Label, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 847NW1, 847NW2, Compatible Mfr Part Number 847NW1, 847NW2, Label Color White, Label Finish Matte, Label Material Polyester, Material Properties Inkjet Print-Receptive, Printer Series Compatibility J7300, Recommended Ribbon J7300, Roll Length 100 ft, Width 4 in, Indoor/Outdoor Usage Indoor, For Print Method Inkjet, Material Series B-2855, Maximum Service Temperature 140 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.