Zoro Homepage

Harsh Environment Multi-Purpose Polyester for Brady M210 and M211, 0.75in x 2in

  • Mfr # M21-137-423

  • Zoro # G504106038


product price: $40.89
/ea

Key Features

Application
Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, General Identification, Inventory and Inspection Labeling
Label Color
White
Printer Series Compatibility
M210, M210-LAB, M211
Label Material
Polyester
Label Media Format
Precut Roll Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M21-137-423
Zoro #
G504106038
UPC #
888434558478
Country of Origin
Mexico

Dimensions

Label Width
2 in
Label Thickness
0.003 in
Label Height
3/4 in

Description

Harsh environment applications require tough materials and Brady s B-423 polyester stands up to the challenge. Designed to handle the rigors of renewable energy applications, these pre-sized labels are ideal for a wide variety of difficult surfaces in an array of environmental conditions. Harsh Environment High-tack permanent adhesive for a variety of surface types in all-weather applications. Engineered Performance Resists exposure to UV light, extreme temperatures, abrasions, fuel and oil, degreasers, cleaners, and detergents. Certifications UL Recognized to UL969, CSA to C22.2 No. 0.15-95, RoHS compliant to 2011/65/EU (Pass 2015/863), DIN VDE 0472 Part 815. For material specific performance and properties, please refer to the Technical Data Sheet (TDS).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.