Label
- Mfr # M21-223-483
- Zoro # G823360722
product price:Â
$
48.99
/ea
Key Features
Number of Labels Included
80
Ribbon Color
Black
Compatible Mfr Part Number
M210, M210-LAB, M211
Product Type
Flag Label
Label Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M21-223-483
- Zoro #
- G823360722
- UPC #
- 888434635261
- Country of Origin
- Mexico
- Number of Labels Included
- 80
- Ribbon Color
- Black
- Compatible Mfr Part Number
- M210, M210-LAB, M211
- Product Type
- Flag Label
- Label Material
- Polyester
- Label Attachment Style
- Adhesive
- Label Media Format
- Precut Roll
- Adhesive
- Adhesive
- Standards
- CSA, ECCN EAR99, REACH, RoHS, UL 969
- Label Color
- White
- Material Series
- B-483A
- Labels per Row
- 1
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
- Printer Series Compatibility
- M210, M210-LAB, M211
- Double-Sided Printable
- No
- Application
- Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, Inventory and Inspection Labeling, Wire and Cable Labeling
- Label Shape
- V-Shaped
- Adhesive Properties
- Aggressive Adhesive
- Minimum Service Temperature
- -40 Degrees F
- Maximum Service Temperature
- 248 Degrees F
- Recommended Ribbon
- R4400, R4900, R6000
- Item
- Label
- Adhesive Material
- Rubber
Dimensions
- Label Width
- 3/4 in
- Label Height
- 1 3/4 in
Description
Label, Adhesive Material Rubber, Adhesive Properties Aggressive Adhesive, Label Material Polyester, Label Color White, Label Finish Gloss, Label Height 1 3/4 in, Label Width 3/4 in, Number of Labels Included 80, Compatible Mfr Part Number M210, M210-LAB, M211, Compatible with Grainger Part Number 793ET9, 793EU0, 793EU2, Recommended Ribbon R4400, R4900, R6000, Printer Series Compatibility M210, M210-LAB, M211, Maximum Wire Diameter Not Applicable, Minimum Wire Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.