Zoro Homepage

Repositionable Multi-Purpose Vinyl Labels for Brady M210 and M211, 0.75in

  • Mfr # M21-750-581-WT

  • Zoro # G704106029


product price: $32.89
/ea

Key Features

Application
Component and Equipment Labeling, Electrical Labeling, Facility Identification, Floor Marking, Laboratory Labeling, Lean and 5S Labeling, Pipe and Valve Marking, Warehouse Marking
Label Color
White
Printer Series Compatibility
M210, M210-LAB, M211
Label Material
Vinyl
Label Media Format
Continuous Roll Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M21-750-581-WT
Zoro #
G704106029
UPC #
888434559437
Country of Origin
Mexico

Dimensions

Label Width
3/4 in
Label Thickness
0.005 in
Roll Length
21 ft

Description

Repositionable Vinyl Film (B-581) is a durable, flexible, high-gloss material ideal for indoor/outdoor marking where frequent repositioning is required. Special aggressive adhesive stays in place, but removes cleanly without leaving adhesive residue, making it ideal for applications like 5S and inventory. Vinyl film can be thermal transfer printed. Average outdoor durability is 5 years. Service temperature of -40 F to 180 F (-40 C to 82 C).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.