Zoro Homepage

Wraparound Label, White, Vinyl, 1 in W

  • Mfr # M4-51-427

  • Zoro # G409483494


product price: $58.89
/ea

Key Features

Application
Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
Printer Series Compatibility
BMP41, BMP51, BMP53, M410, M510, M511
Label Material
Vinyl
Label Media Format
Precut Roll Cartridge
Adhesive
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M4-51-427
Zoro #
G409483494
UPC #
888434591765
Country of Origin
Mexico

Dimensions

Minimum Wire Diameter
0.26 in
Maximum Wire Diameter
0.56 in
Label Width
1 in
Label Height
2 1/2 in
Printable Portion Width
1 in
Printable Portion Height
3/4 in

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Flame Retardant, Label Material Vinyl, Label Color White, Label Finish Matte, Label Height 2 1/2 in, Label Width 1 in, Number of Labels Included 110, Compatible Mfr Part Number BMP-41, BMP-51, BMP-53, Compatible Grainger Part Number 20XX01, 20XX02, 20XX04, 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 29YJ26, 810HX3, 810HX4, Recommended Ribbon R4300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.