Zoro Homepage

Wraparound Label, White, Vinyl, 1 in W

  • Mfr # M4-91-427

  • Zoro # G809483414


product price: $57.85
/ea

Key Features

Application
Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
Printer Series Compatibility
BMP41, BMP51, BMP53, M410, M510, M511
Label Material
Vinyl
Label Media Format
Precut Roll Cartridge
Adhesive
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M4-91-427
Zoro #
G809483414
UPC #
888434591703
Country of Origin
Mexico

Dimensions

Maximum Wire Diameter
0.32 in
Minimum Wire Diameter
0.16 in
Label Width
1 in
Printable Portion Width
1 in
Label Height
1 1/2 in
Printable Portion Height
1/2 in

Description

Mark cables and wires with the B-427 self-laminating vinyl label material, designed with a clear self-laminating protective layer. Print almost anywhere with a durable Brady portable label printer.


•Flexible — Designed for tightly-curved surfaces such as wires and cables
•Durable — Self-extinguishing and resistant to abrasion, solvents, oil, grease, weather and extreme temperatures
•Reliable — Made with a permanent acrylic adhesive that works great on smooth, rough, powder-coated and irregular surfaces
•Secure — Made with a clear, non-printable overlaminate for increased protection
•Certified — UL Recognized to UL 2238, RoHS compliant to 2011/65/EU (Pass 2015/863)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.