Label/RibbonCartridge, White, Matte, 1/2inW
Mfr # M4C-500-414
Zoro # G010037857
product price:Â $45.85
/eaKey Features
Printer Series Compatibility
BMP41, BMP51, BMP53, M410, M510, M511
Roll Length
12 ft
Ribbon Color
Black
Label Color
White
Label Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M4C-500-414
Zoro #
G010037857
UPC #
888434591550
Country of Origin
Mexico
Dimensions
Roll Length
12 ft
Label Width
1/2 in
Details
Item
Label and Ribbon Cartridge
Printer Series Compatibility
BMP41, BMP51, BMP53, M410, M510, M511
Ribbon Color
Black
Label Color
White
Label Finish
Matte
Compatible Mfr Part Number
BMP41, BMP51, M511, M511-KIT
Label Material
Polyester
Adhesive Properties
Removable and Repositionable Adhesive
Product Type
Grip Label
Description
Combined Label and Ribbon Cartridge, Compatible Grainger Part Number 20XX01, 20XX02, 20XX04, 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 29YJ26, 810HX3, 810HX4, Compatible Mfr Part Number BMP41, BMP51, M511, M511-KIT, Label Color White, Label Finish Matte, Label Height Not Applicable, Label Material Polyester, Label Width 1/2 in, Printer Series Compatibility BMP41, BMP51, BMP53, M410, M510, M511, Ribbon Color Black, Roll Length 12 ft, Vial/Tube Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.