Shop BRADY

Label/RibbonCartridge, White, Matte, 1inW

  • Mfr # M5-118-7425
  • Zoro # G209483526

product price: 
$
38.29
/ea

Key Features

Application
Laboratory Labeling, Temperature Indicating Labeling
Label Color
White
Printer Series Compatibility
BMP51, BMP53, M510, M511
Label Material
Polypropylene
Label Media Format
Precut Roll Cartridge
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M5-118-7425
Zoro #
G209483526
UPC #
888434592748
Country of Origin
Mexico
Item
Combined Label and Ribbon Cartridge
Application
Laboratory Labeling, Temperature Indicating Labeling
Label Color
White
Printer Series Compatibility
BMP51, BMP53, M510, M511
Label Material
Polypropylene
Label Media Format
Precut Roll Cartridge
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, High Temperature-Resistant, Low Temperature-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
RoHS Compliant to 2011/65/EU and 2015/863
Compatible Mfr Part Number
BMP51, BMP53, M511
Material Properties
Autoclavable, Cryogenic
Labels per Row
1
For Print Method
Thermal-Transfer
Print Technology
Thermal-Transfer
Secondary Label Included
Yes
Product Type
Combined Label and Ribbon Cartridge
Label Shape
Rectangle
Adhesive Material
Acrylic
Maximum Service Temperature
158 Degrees F
Material Series
B-7425
Number of Labels Included
240
Minimum Service Temperature
-112 Degrees F
Ribbon Color
Black
Ribbon Series
R4300

Dimensions

Vial/Tube Size
0.5 to 0.7 mL
Label Height
3/8 in
Label Thickness
0.004 in
Label Width
1 in

Description

Combined Label and Ribbon Cartridge, Compatible Grainger Part Number 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 810HX3, 810HX4, Compatible Mfr Part Number BMP51, BMP53, M511, Label Color White, Label Finish Matte, Label Height 3/8 in, Label Material Polypropylene, Label Width 1 in, Material Properties Autoclavable, Cryogenic, Printer Series Compatibility BMP51, BMP53, M510, M511, Ribbon Color Black, Roll Length Not Applicable, Vial/Tube Size 0.5 to 0.7 mL, For Print Method Thermal-Transfer

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.