Shop FUEL STICKERS
See all product information
Create Account
E85 Sticker, Flex Fuel Label for Fleet Vehicles: Car, Truck, Van, Hvy-Dty, 1'' Dia, 40PK
- Mfr # Z-1RE85-40PK
- Zoro # G211363113
product price:Â
$
61.29
/pk of 40, $1.53/ea
Key Features
Material
Heavy-Duty Vinyl
Width
1 in
Standards
ASTM-D-882
Shape
Round
Legend
E85
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z-1RE85-40PK
- Zoro #
- G211363113
- UPC #
- 769152879222
- Country of Origin
- United States
- Material
- Heavy-Duty Vinyl
- Standards
- ASTM-D-882
- Shape
- Round
- Legend
- E85
- Finish
- Gloss Laminate
- Laminated
- Yes
- Indoor/Outdoor Usage
- Indoor / Outdoor
- Printed Language
- English
- Features
- Ultra High-Tack Adhesive
- Self-Adhesive
- Acrylic Emulsion
- Item
- Identification Label
- UV Resistant
- Yes
- Application
- Peel & Stick
- Operating Temp. Range
- 35 Degrees F (2 Degrees C)
- Label Type
- Peel & Stick
- Preprinted Text
- E85
- Label Color
- Blue
- Product Type
- Fuel Labels- Round
- Language
- English
Dimensions
- Width
- 1 in
- Thickness
- 4.5 mil
- Length
- 1 inch
- Height
- 1 in
Description
E85 Sticker, Flex Fuel Label for Fleet Vehicles: Car, Truck, Van, Hvy-Dty, 1'' Dia, 40PK
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.